Shop All Hard Hats
Erb Safety
ERB Omega II Hard Hats with 6Point Ratchet Suspension
Mfr # 19951
Zoro # G908079334
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 19951
- Zoro # G908079334
- Country of Origin Unknown
- Category Hard Hats
Description
ERB Omega II Hard Hats are molded from high density polyethylene for maximum protection They feature a SecureFit ratchet suspension with an easy turn knob for superior convenience and comfort The suspension adjusts to over 40 different head sizes The hats are made in USA and meet ANSI Z891, Type 1, Class C, E G requirements
- •Molded from high density polyethylene for maximum protection
- •Secure-Fit ratchet suspension with easy turn knob
- •Suspension offers superior convenience and comfort
- •Adjusts to over 40 different head sizes
- •Made in USA
- •Meets ANSI Z89.1, Type 1, Class C, E & G requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (120866)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-M (35001-13-1-YEL-M)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1366)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Gray (19537)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19223)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (19916)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), Red (19254)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Vis Pink (19453)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (19369)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, with Rechargeable Headlamp (60526)
- Erb Safety Hard Hats