Shop All Bump Caps
Erb Safety
ERB® CREATE A CAP, Bump Cap Insert With Foam for Low Profile H64 Ball Caps, Black
Mfr # 19402
Zoro # G102702786
product price: $26.35
/ea
Sold in multiples of 2 for $52.70
$52.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Fits Hat Size Standard
- Height 4-1/8 in.
- Width 7 in.
- Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19402
- Zoro # G102702786
- UPC # 720609194022
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | Standard |
Height | 4-1/8 in. |
Width | 7 in. |
Length | 8 in. |
Details
Item | ERB® CREATE A CAP, Bump Cap Insert With Foam for Low Profile H64 Ball Caps |
Color | Black |
Standards | Hard Hat ANSI Type 1 |
Description
ERB® CREATE A CAPTM BUMP CAP INSERT WITH FOAM FOR 6 -PANEL BALL CAP, 19402 USE THE INSERT IN YOUR BALL CAP OR PURCHASE ONE OF ERB'S BALL CAPS TO CREATE YOUR OWN BUMP CAP. VENTILATION EYELETS IN THE INSERT PROMOTE AIR CIRCULATION TO KEEP YOU COOL. DOES NOT MEET ANSI/ISEA Z89.1 REQUIREMENTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 12 Men's Steel Hip Wader, Black (24009091)
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- WOLVERINE Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86062 (86062)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Green (67)
- ERB SAFETY HPDE, Pinklock Suspension, Hi-Viz Lime, Fits Hat Size 6-1/2 to 7-3/4 (19485)
- ERB SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, Hi-Visibility Pink, Fits Hat Size 6-1/2" to 7-3/4" (19115)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue (67)
- ERB SAFETY ERB„¢ 19118 Vented 4-Point Suspension Bump Cap, Green (19118)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (67)
- Erb Safety Bump Caps