Shop All Traffic Safety Vests and Apparel
Erb Safety
ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests
Mfr # 61660
Zoro # G607466503
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stripe Color Retro Reflective Silver
- Resists Not Flame Resistant
- Color Hi-Viz Orange
- Industry Type Safety Vests
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61660
- Zoro # G607466503
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Details
Stripe Color | Retro Reflective Silver |
Resists | Not Flame Resistant |
Color | Hi-Viz Orange |
Item | Reflective Clothing |
Industry Type | Safety Vests |
Closure Type | Zipper |
Standards | Class 2 |
Material | Polyester/Mesh |
Description
Aware Wear S363P Safety Vests from ERB meet the requirements of ANSI 107 Class 2 with hiviz reflective striping The vests feature 3 pockets for great utility as well as visibility on the job The 100 polyester mesh material is lightweight and breathable
- •Meets ANSI 107 Class 2 requirements
- •Lightweight, breathable 100% polyester mesh material
- •2 exterior waist pockets with hook & loop closure
- •1 exterior left chest pocket
- •Zipper front closure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- ZORO SELECT Faceshield Visor, Dispos, Clr, 5-3/4 H, PK40 (4541SC)
- CARHARTT Men's Black Cotton Coat size XLT (C003-BLK XLG TLL)
- XENON Safety Glasses, Blue Uncoated (SG-14M)
- ERB SAFETY 2XL 5 Point Break-Away Safety Vest (61242)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, LG (61911)
- ERB SAFETY Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, XL (63324)
- ERB SAFETY S863C Mesh Safety Vest, Contrasting Tape, 3 pkts, 2X (63334)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 3XL (61819)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN54)
- Erb Safety High Visibility Clothing