Shop All Ear Plugs
Erb Safety
Disposable Uncorded Ear Plugs, Pink
Mfr # 28850
Zoro # G0373643
product price: $17.79
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 28850
- Zoro # G0373643
- UPC # 720609288509
- Country of Origin Sweden
- Category Ear Plugs
Details
Item | Ear Plugs |
Disposable/ Reusable | Disposable |
Cord Options | Uncorded |
Color | Pink |
Description
Ear plugs are perfect to fit in smaller ear canal. Soft, smooth surface for better hygiene. One pair of uncorded ear plugs is packaged in individual polybag. Convenient dispenser box of 100 pair. NRR 30dB (when used as directed).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, X-Large, Gray (18164)
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- ERB SAFETY ERB04 Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Pink, 100 PK (14396)
- HONEYWELL NORTH Howard Leight„¢ SMF-30 SmartFit® Reusable Earplugs, Corded, NRR 25, 100 Pairs/Box (SMF-30)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (18-10002)
- SAF-T-EAR 20dB noise reduction earplugs (ERSTE-20)
- HONEYWELL HOWARD LEIGHT AirSoft(R) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (DPAS-30R)
- HONEYWELL HOWARD LEIGHT LaserTrak Disposable Corded Earplugs, Metal-Detectable, Contoured-T, Blue/Orange, 33 dB, 100 Pairs (LT-30)
- HONEYWELL ENVIRONMENTAL HowardLeig, Ll-30 Laser Lite Single-Use Earplugs, Corded, 32nrr, Magenta/yellow, 100 Pairs (LL30)
- Erb Safety Ear Plugs