Shop All Ear Plugs
Erb Safety
Disposable Corded Ear Plugs, Pink
Mfr # 28851
Zoro # G0372602
product price: $27.29
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable/ Reusable Disposable
- Cord Options Corded
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 28851
- Zoro # G0372602
- UPC # 720609288516
- Country of Origin Sweden
- Category Ear Plugs
Details
Item | Ear Plugs |
Disposable/ Reusable | Disposable |
Cord Options | Corded |
Color | Pink |
Description
Ear plugs are perfect to fit in smaller ear canal. Soft, smooth surface for better hygiene. One pair of corded ear plugs is packaged in individual polybag. Convenient dispenser box of 100 pair. NRR 30dB (when used as directed).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG0012BN)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H (72 HB/40-75 KA Orange)
- ERB SAFETY ERB04 Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Pink, 100 PK (14396)
- ERB SAFETY Disposable Uncorded Ear Plugs, Pink (28850)
- 3M E-A-Rsoft Yellow Neons Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Yellow, 200 PK (311-1251)
- MOLDEX Rockets Reusable Corded Earplugs, Flanged, NRR 27 dB, with Carrying Case, M, 50 Pairs (6404)
- GENIUS PLUGZ Disposable Corded Ear Plugs, Bell Shape, 32 DB, 100 Pairs, Orange PK (C200FO)
- 3M Ear Plugs, 200 PR (7100099847)
- MOLDEX Mellows(R) Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (6840)
- Erb Safety Hearing Protection