Shop All Cooling Vests and Jackets
Erb Safety
Cooling vest, Hi Viz Lime, 4X
Mfr # 21575
Zoro # G5315060
product price: $37.09
/ea
$37.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Waterproof Water Repellant
- Color High Visibility Lime
- Material Quilted Nylon Outer, HyperKewl Fabric Inner, Nylon Liner
- Features Provides 5-10 Hours of Cooling Relief Per Soaking; V-Neck and Zip Enclosure; Lightweight and Durable
- Size 4Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 21575
- Zoro # G5315060
- UPC # 720609215758
- Country of Origin China
- Category Cooling Vests and Jackets
Dimensions
Size | 4Xl |
Details
Item | Cooling vest, Hi Viz Lime |
Waterproof | Water Repellant |
Color | High Visibility Lime |
Material | Quilted Nylon Outer, HyperKewl Fabric Inner, Nylon Liner |
Features | Provides 5-10 Hours of Cooling Relief Per Soaking; V-Neck and Zip Enclosure; Lightweight and Durable |
Gender | Women's |
Description
Cooling vest, Hi Viz Lime, 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hard Case P100 Particulate Filter, Magenta, Olive, 2 PK, NIOSH (D9093CB)
- ROCKY Sport Pro Rubber Outdoor Boot, 10M (RKS0383)
- CONDOR Tacky Mat, Blue, 18 x 36 In, PK4 (6GPY4)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, White-Blue, Size 12 (PAN3P/1053AZ517-12)
- ERB SAFETY Cooling vest, Hi Viz Lime, Large (21571)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, XL (EGO12535)
- CHILL-ITS BY ERGODYNE Premium Cooling Vest Only, S/M, Orange (6225HV)
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- TECHNICHE Large Nylon Cooling Vest, Silver (6529-SILVERL)
- MAKITA 18V LXT® Fan Jacket, L (DFJ201ZL)
- ERGODYNE Evaporative Cooling Vest, Embedded Polymers, Zipper Closure, Lime, 2XL (EGO12536)
- Erb Safety Workwear