Shop All Bump Caps
Erb Safety
Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-3/4
Mfr # 67
Zoro # G8603287
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-3/4
- Head Protection Material Polyethylene
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 67
- Zoro # G8603287
- UPC # 720609191144
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 7-3/4 |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Color | Red |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Front Brim |
Head Protection Venting | Yes |
Includes | Brow Pad |
Head Protection Brand | ERB SAFETY |
Accessory Mounting Options | None |
Includes LED Lights | No |
Head Protection Graphics | No Graphics |
Number of Suspension Points | Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Red, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Saflok Max Web Anchor (1231305)
- GLOBAL VISION Glasses, Flamez, Safety, G-Tech Lens (FLAMEZGTR)
- 3M HE Filter, Pink, PAPR System, PK2 (15-0299- 99x02)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-812 (FS-8-812)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Orange, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Hi-Visibility Orange (67)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue (67)
- ERB SAFETY Bump Cap, Blue, Fits Hat Size Standard (19116)
- ERB SAFETY Bump Cap, Green, Fits Hat Size Standard (19118******)
- SURFLEX Bump Cap, Baseball, Inner Shell ABS, Outer Cotton, Fits Hat Size 7 to 7-3/4 (SCARTR5-NVY)
- Erb Safety Head Protection