Shop All Bump Caps
Erb Safety
Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Hi-Visibility Yellow
Mfr # 67
Zoro # G8603305
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-3/4
- Head Protection Material Polyethylene
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 67
- Zoro # G8603305
- UPC # 720609191175
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 7-3/4 |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Color | Hi-Visibility Yellow |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Front Brim |
Head Protection Venting | Yes |
Includes | Brow Pad |
Includes LED Lights | No |
Accessory Mounting Options | None |
Head Protection Graphics | No Graphics |
Head Protection Brand | ERB SAFETY |
Number of Suspension Points | Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Hi-Visibility Yellow, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type High-Visibility Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Respirator Wipes, Benz Chloride, PK220 (5001)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 2XL (AG12-CV-2XL-NG)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-L PR (RWG23L)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Hi-Visibility Orange (67)
- ERB SAFETY Bump Cap, Red, Fits Hat Size Standard (19114)
- ERB SAFETY ERB® CREATE A CAP, Bump Cap Insert With Foam for Low Profile H64 Ball Caps, Black (19402)
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABR170-11)
- Erb Safety Bump Caps