Shop All Bump Caps
Erb Safety
Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Black, Fits Hat Size 6-1/2 to 7-3/4
Mfr # 67
Zoro # G8603323
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-3/4
- Head Protection Material Polyethylene
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 67
- Zoro # G8603323
- UPC # 720609191199
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2 to 7-3/4 |
Details
Item | Bump Cap |
Head Protection Material | Polyethylene |
Color | Black |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Front Brim |
Head Protection Venting | Yes |
Includes | Brow Pad |
Head Protection Graphics | No Graphics |
Includes LED Lights | No |
Accessory Mounting Options | None |
Head Protection Brand | ERB SAFETY |
Number of Suspension Points | Pinlock |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Black, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Rearm Kit for MD3183 and MD3188 (MA7214-0-0-102)
- PRIMELINE TOOLS 4 in. House Number 6, Diecast, Black Finish (5 Pack) (MP4116-5)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (NPG-888-L)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1246414)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, White (67)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (67)
- ERB SAFETY HPDE, Pinklock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (19481)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue (67)
- ERB SAFETY ERB„¢ 19111 Vented 4-Point Suspension Bump Cap, White (19111)
- PIP Hardcap A1 Bump Cap, Black/Black (282-ABM130-11)
- Erb Safety Head Protection