Shop All Bump Caps
Erb Safety
Bump Cap, Front Brim, HDPE, Pinlock Suspension, Hi-Visibility Pink, Fits Hat Size 6-1/2" to 7-3/4"
Mfr # 19115
Zoro # G7467890
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2" to 7-3/4"
- Head Protection Material HDPE
- Color Hi-Visibility Pink
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 19115
- Zoro # G7467890
- UPC # 720609191151
- Country of Origin United States
- Category Bump Caps
Dimensions
Fits Hat Size | 6-1/2" to 7-3/4" |
Details
Item | Bump Cap |
Head Protection Material | HDPE |
Color | Hi-Visibility Pink |
Suspension Adjustment Type | Pinlock |
Head Protection Style | Front Brim |
Head Protection Venting | Yes |
Venting | Yes |
Includes | Brow Pad |
Graphics | None |
Series | HLR |
Suspension | Pinlock |
Includes LED Lights | No |
Head Protection Graphics | No Graphics |
Head Protection Brand | ERB SAFETY |
Accessory Mounting Options | None |
Description
Bump Cap, Head Protection Style Front Brim, Head Protection Color Hi-Visibility Pink, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type High-Visibility Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- SIGNMISSION OSHA CAUTION RADIATION, Radioactive Materials W/ Symbol, 18in X 12in Aluminum, OS-CR-A-1218-V-10270 (OS-CR-A-1218-V-10270)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMR120A)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Green (67)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, White (67)
- ERB SAFETY ERB® CREATE A CAP, Bump Cap Insert With Foam for Low Profile H64 Ball Caps, Black (19402)
- ERB SAFETY ERB„¢ 19111 Vented 4-Point Suspension Bump Cap, White (19111)
- ERB SAFETY HPDE, Pinklock Suspension, Yellow, Fits Hat Size 6-1/2 to 7-3/4 (19472)
- ERB SAFETY Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Beige, Fits Hat Size 6-1/2 to 7-3/4 (67)
- SURFLEX Bump Cap, Baseball, Inner ABS Polymer, Outer Twill, Hook-and-Loop Suspension, Blue (SCARCK1NVY)
- Erb Safety Bump Caps