Shop All Traffic Safety Vests and Apparel
Erb Safety
Break Away Vest, Class 2, HiViz, Orange, 2XL
Mfr # 61743
Zoro # G8005770
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107
- Material Polyester
- Features Accepted by Railroads, Aware Lite Refective Trim, Mic Tabs on Both Sides
- Closure Type Hook-and-Loop
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61743
- Zoro # G8005770
- UPC # 720609617439
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Vest Size | 2XL |
Details
Item | Break Away Vest,Class 2,HiViz,Orange,2XL |
Standards | ANSI 107 |
Material | Polyester |
Color | Orange |
Features | Accepted by Railroads, Aware Lite Refective Trim, Mic Tabs on Both Sides |
Closure Type | Hook-and-Loop |
ANSI Class | 2 |
Number of Pockets with Closure | 3 |
Pockets | 0-3 |
Stripe Color | Silver |
Breakaway | Yes |
Fabric Construction | Solid |
Reflective Stripe Color | Silver |
Number of Inside Pockets | 1 |
Pocket Location | Inside Waist, Outside Waist |
Safety Features | Breakaway |
Total Number of Pockets | 3 |
Number of Outside Pockets | 2 |
Includes LED Lights | No |
Reflective Stripe Location | Back, Chest, Waist |
Description
Break Away Vest,Class 2,HiViz,Orange,2XL, ANSI Class 2, Vest Size 2XL, Number of Pockets with Closure 3, Features Accepted by Railroads, Aware Lite Refective Trim, Mic Tabs on Both Sides, Standards ANSI 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Rectangular Roof Leak Diverter, 2.27 lb. (TLS672-TR)
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, Small (MG201/S)
- HY-KO No Trespassing Sign 14.5" x 18.5", 5PK (A00104)
- CONDOR Safety Glasses, Blue Anti-Scratch (1FYY2)
- ERB SAFETY Vest, Lime/Blk Bottom, Mesh, Class 2, 5X (62256)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, XL (63249)
- ERB SAFETY Safety Vest, Flame Retardant Treated, Class 2, S195C, Hi-Viz Orng, 3XL (64731)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, SM (61915)
- ERB SAFETY Mesh Vest, Class 2, Hi-Viz, Lime, 2XL (14513)
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1084-M)
- Erb Safety High Visibility Clothing