Shop All Warm Weather Caps, Hats & Liners
Erb Safety
Boonie Hat, Hi-Viz, Orange, Polyester
Mfr # 61588
Zoro # G8003077
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Waterproof Yes
- Color Orange
- Size One Size Fits All
- Standards ANSI/SEA 107-Class Headwear
- Features 360 Polyester Mesh Venting; One Size Fits Most, 24" Circumference; 1" Reflective Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61588
- Zoro # G8003077
- UPC # 720609615886
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits All |
Details
Waterproof | Yes |
Color | Orange |
Item | Boonie Hat,Hi-Viz,Orange,Polyester |
Standards | ANSI/SEA 107-Class Headwear |
Features | 360 Polyester Mesh Venting; One Size Fits Most, 24" Circumference; 1" Reflective Tape |
Material | Polyester Woven 300D Oxford with PU Coating |
Description
Boonie Hat,Hi-Viz,Orange,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Wastewater Classifier Kit (581020)
- MSA SAFETY MSA Ultra Elite™ Respirator, L (493108)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (N861)
- MILWAUKEE TOOL Cut Level 1 Nitrile Dipped Gloves - X-Large (12 Pairs) (48-22-8903B)
- ERB SAFETY Ball Cap, Hi-Viz, One Size, Lime, Polyester (61705)
- ERB SAFETY Knit Hat, Hi-Viz, Lime, Silver Stripe (63196)
- ERB SAFETY S109LED Knit Cap, Hi-Viz Lime (63197)
- ERB SAFETY Aware Wear ANSI 107 Class Headwear, - Lime, One Size (61587)
- ERB SAFETY Boonie Hat, Hi-Viz, Lime, Woven Polyester (61587)
- PORTWEST Hi-Vis Neck Shade (HA16)
- TINGLEY Tingley Industrial Squam Lined Work Hat (H53237.XL)
- Erb Safety Warm Weather Caps, Hats & Liners