Shop All High Visibility Jackets & Coats
Erb Safety
BomberJacket, Class3, Hi-Viz, Orange/Blk, XL
Mfr # 61604
Zoro # G8002727
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Size Xl
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61604
- Zoro # G8002727
- UPC # 720609616043
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Waterproof | Yes |
Item | BomberJacket,Class3,Hi-Viz,Orange/Blk,XL |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Color | Orange |
Standards | ANSI 107 Class 3 |
Description
BomberJacket,Class3,Hi-Viz,Orange/Blk,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY N95 Disposable Respirator, Universal, White, PK20 (64230)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161316)
- TECHNICHE 2XL Nylon Cooling Vest, Blue (6529-BLUE2XL)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10006-02)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 5XL-6XL (61498)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-3X)
- Erb Safety High Visibility Jackets & Coats