Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class3, Hi-Viz, Orange/Blk, M
Mfr # 61602
Zoro # G8002718
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
- Color Orange
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61602
- Zoro # G8002718
- UPC # 720609616029
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Waterproof | Yes |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Color | Orange |
Item | Bomber Jacket,Class3,Hi-Viz,Orange/Blk,M |
Standards | ANSI 107 Class 3 |
Description
Bomber Jacket,Class3,Hi-Viz,Orange/Blk,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40277)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- RADIANS Safety Glasses, Clear Scratch-Resistant (RV0110)
- 3M Versaflo(TM) Hood Assembly, White (S-655)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 5XL-6XL (61498)
- KISHIGO 5XL Hi -Vis Bomber Jacket, Lime (JS119-5X)
- Erb Safety Workwear and Protective Clothing