Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class3, Hi-Viz, Orange/Blk, L
Mfr # 61603
Zoro # G8002751
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Standards ANSI 107 Class 3
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Size L
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61603
- Zoro # G8002751
- UPC # 720609616036
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Waterproof | Yes |
Standards | ANSI 107 Class 3 |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Color | Orange |
Item | Bomber Jacket,Class3,Hi-Viz,Orange/Blk,L |
Description
Bomber Jacket,Class3,Hi-Viz,Orange/Blk,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-4X)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size 2XL (1000006)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD2 (3YTD2)
- CYPHER Light Grey with Blue 10Mm X 20Cm Draw - Grey-Blue (765167)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- REFRIGIWEAR HiVis Diamond Quilted Jacket Lime (8730RHVLLAR)
- Erb Safety High Visibility Clothing