Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 5XL
Mfr # 61597
Zoro # G8002639
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Size 5XL
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61597
- Zoro # G8002639
- UPC # 720609615978
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Details
Waterproof | Yes |
Item | Bomber Jacket,Class3,Hi-Viz,Lime/Blk,5XL |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Color | Lime |
Standards | ANSI 107 Class 3 |
Description
Bomber Jacket,Class3,Hi-Viz,Lime/Blk,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- JJ KELLER Warning, Vehicle Height 13 ft., 6" Sign (8001231)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104319)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 2XL (61483)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 2XL, Polyester (63948)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- PORTWEST PW3 Hi-Vis 3in1 Jacket, XL (PW365)
- Erb Safety High Visibility Jackets & Coats