Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 4XL
Mfr # 61596
Zoro # G8002657
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Size 4Xl
- Color Lime
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61596
- Zoro # G8002657
- UPC # 720609615961
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Details
Waterproof | Yes |
Color | Lime |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Item | Bomber Jacket,Class3,Hi-Viz,Lime/Blk,4XL |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Standards | ANSI 107 Class 3 |
Description
Bomber Jacket,Class3,Hi-Viz,Lime/Blk,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (93860L)
- ARIAT Size 14D Men's Western Boot Steel Work Boot, Brown (10006961)
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4060-XXXL (12))
- STRANCO Reflective Letter Label, E, 2-1/2in H, PK25 (RUM200-E-YB)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- GLOWEAR BY ERGODYNE 5XL Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- Erb Safety High Visibility Jackets & Coats