Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 3XL
Mfr # 61595
Zoro # G8002569
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Standards ANSI 107 Class 3
- Color Lime
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61595
- Zoro # G8002569
- UPC # 720609615954
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Waterproof | Yes |
Standards | ANSI 107 Class 3 |
Color | Lime |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Item | Bomber Jacket,Class3,Hi-Viz,Lime/Blk,3XL |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Description
Bomber Jacket,Class3,Hi-Viz,Lime/Blk,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER Footwear Liners, Size 10 to 11, PR (28000/L)
- AVERY Label, Tag, Metlc, Slv, 672Pk (AVE60519)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- NOTRAX 4 ft. L x PVC Foam, 1/2" Thick (415S0024BL)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, XL (61757)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- Erb Safety High Visibility Jackets & Coats