Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL
Mfr # 61594
Zoro # G8339731
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Color Lime
- Size 2XL
- Standards ANSI 107 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61594
- Zoro # G8339731
- UPC # 720609615947
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Waterproof | Yes |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Color | Lime |
Standards | ANSI 107 Class 3 |
Item | Bomber Jacket,Class3,Hi-Viz,Lime/Blk,2XL |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Description
Bomber Jacket,Class3,Hi-Viz,Lime/Blk,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PK12 (3613HL)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1068-NP_14X10 (U1-1068-NP_14X10)
- MAGID Wool Lined Kevlar HighHeat Gloves (GG1314DBWL)
- ANSELL Cut Resistant Glove, Glove Sz 10, Yllw, PR (43-113)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- Erb Safety Workwear and Protective Clothing