Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Lime/Black, XL
Mfr # 63347
Zoro # G5315788
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Polyester with PU Coating
- Color Hi-Viz Lime/Black
- Waterproof Yes
- Closure Type zipper
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63347
- Zoro # G5315788
- UPC # 720609633477
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Jacket |
Material | 300D Polyester with PU Coating |
Color | Hi-Viz Lime/Black |
Waterproof | Yes |
Closure Type | zipper |
Lining Material | Fleece |
Water-Resistant | Yes |
Description
Bomber Jacket,Class 3,,Lime/Black,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY BREAKER BLOCKER RAISED LOCK RAIL, PK2 (51264)
- TALON TRAX Boots, Size 8, 13" Height, Black, Plain, PR (29UT83)
- LEADER Gas Supply Hose for Fire Trainer, Armored (V90.80.057)
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Gold, 3.5 Length, Gold, 3 PK (STC-629)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 2XL, Reg (HVJS206)
- Erb Safety High Visibility Clothing