Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Lime/Black, 2X
Mfr # 63348
Zoro # G5315779
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Polyester with PU Coating
- Color Hi-Viz Lime/Black
- Closure Type zipper
- Waterproof Yes
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63348
- Zoro # G5315779
- UPC # 720609633484
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Jacket |
Material | 300D Polyester with PU Coating |
Color | Hi-Viz Lime/Black |
Closure Type | zipper |
Waterproof | Yes |
Lining Material | Fleece |
Water-Resistant | Yes |
Description
Bomber Jacket,Class 3,,Lime/Black,2X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht (121914)
- SIGNMISSION OSHA WARNING Sign, Keep Off, 18in X 12in Aluminum, 12" W, 18" L, Landscape, OS-WS-A-1218-L-12654 (OS-WS-A-1218-L-12654)
- HONEYWELL Disposable Airsoft Corded Foam Ear Plugs, 32, Pink/Yellow, 100 PK (LL-30)
- PIP Seamless Knit Nylon, Fingerless, PK12 (40-736/L)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 2XL (61483)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 2XL, Polyester (63948)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 5XL-6XL (61498)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- Erb Safety High Visibility Clothing