Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime
Mfr # 61593
Zoro # G8002578
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Standards ANSI 107 Class 3
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Size Xl
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61593
- Zoro # G8002578
- UPC # 720609615930
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Waterproof | Yes |
Standards | ANSI 107 Class 3 |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Item | Bomber Jacket,Class 3,Hi-Viz,Lime/Blk,XL |
Color | Lime |
Description
Bomber Jacket,Class 3,Hi-Viz,Lime/Blk,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- HONEYWELL Mobile Eyewash Cart, Black (32-001060-0000)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 18" L, PK10 (9338)
- SPILFYTER Compact Acid/Base Combo Spill Kit, Case (270002)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 2XL (61483)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-ETJBJR-BYL)
- Erb Safety High Visibility Jackets & Coats