Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, M
Mfr # 61591
Zoro # G8002648
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Standards ANSI 107 Class 3
- Size M
- Color Lime
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61591
- Zoro # G8002648
- UPC # 720609615916
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Waterproof | Yes |
Standards | ANSI 107 Class 3 |
Color | Lime |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Item | Bomber Jacket,Class 3,Hi-Viz,Lime/Blk,M |
Description
Bomber Jacket,Class 3,Hi-Viz,Lime/Blk,M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Small (8377)
- LYLE No Parking Sign, 18" x 12, T1-2888-HI_12x18 (T1-2888-HI_12x18)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- NORTHSIDE Size 9 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX090XXX)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 2XL, Polyester (63948)
- GLOWEAR BY ERGODYNE 8377EV L Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- Erb Safety Workwear and Protective Clothing