Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L
Mfr # 61592
Zoro # G8002596
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Standards ANSI 107 Class 3
- Color Lime
- Size L
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61592
- Zoro # G8002596
- UPC # 720609615923
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Waterproof | Yes |
Standards | ANSI 107 Class 3 |
Color | Lime |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Item | Bomber Jacket,Class 3,Hi-Viz,Lime/Blk,L |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Description
Bomber Jacket,Class 3,Hi-Viz,Lime/Blk,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, OSHA Regulations, 5 in. W (U4-1574-RD_5X7)
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped Gloves - S (48-73-8930)
- JJ KELLER Labor Law Poster Kit, FL, English, 35 In. W (100-FL-K)
- LYLE Diesel Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU4-0011-RD_7X5)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 5XL (61761)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- OCCUNOMIX 4XL High Visibility Jacket, Orange (LUX-ETJBJ-O4X)
- Erb Safety High Visibility Clothing