Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Hi-Viz, Lime, M
Mfr # 62434
Zoro # G8002788
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Color Lime
- Material 300D Oxford Polyester with PU Coating, Fleece Liner
- Size M
- Features 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62434
- Zoro # G8002788
- UPC # 720609624345
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Waterproof | Yes |
Color | Lime |
Material | 300D Oxford Polyester with PU Coating, Fleece Liner |
Features | 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs |
Standards | ANSI 107 Class 3 |
Item | Bomber Jacket,Class 3,Hi-Viz,Lime,M |
Description
Bomber Jacket,Class 3,Hi-Viz,Lime,M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 050)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/X-Large) (1257FR-LZ-RD-XL)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- IMPACTO Glove Impact Polycotton Liner Med Left (501-00ML)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, XL (61757)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- UTILITY PRO High-visibility Polyester Bomber Jacket size UHV563T-3XLT (UHV563T-3XLT)
- Erb Safety High Visibility Clothing