Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Hi-Viz, Lime, L
Mfr # 62435
Zoro # G8736169
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Material 300D Oxford Polyester with PU Coating, Fleece Liner
- Standards ANSI 107 Class 3
- Size L
- Features 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62435
- Zoro # G8736169
- UPC # 720609624352
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Waterproof | Yes |
Material | 300D Oxford Polyester with PU Coating, Fleece Liner |
Item | Bomber Jacket,Class 3,Hi-Viz,Lime,L |
Standards | ANSI 107 Class 3 |
Features | 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs |
Color | Lime |
Description
Bomber Jacket,Class 3,Hi-Viz,Lime,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, White, Labels/Roll: 510 (B30EP-172-593-WT)
- CONDOR U-Block Vest, Class2 Yellow/Grn, XL (53YK94)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- MTI INDUSTRIES Safe t Alert 45 Series - Dual Carbon Monoxide / Propane Alarm; Black (45-742-BL)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 3XL (61759)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 4XL (62033)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- PIONEER Ripstop Jacket, Green, Medium (V1200261U-M)
- Erb Safety High Visibility Jackets & Coats