Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Hi-Viz, Lime, 4XL
Mfr # 62439
Zoro # G8002709
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Material 300D Oxford Polyester with PU Coating, Fleece Liner
- Color Lime
- Features 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs
- Standards ANSI 107 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62439
- Zoro # G8002709
- UPC # 720609624390
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Details
Waterproof | Yes |
Material | 300D Oxford Polyester with PU Coating, Fleece Liner |
Color | Lime |
Features | 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs |
Standards | ANSI 107 Class 3 |
Item | Bomber Jacket,Class 3,Hi-Viz,Lime,4XL |
Description
Bomber Jacket,Class 3,Hi-Viz,Lime,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0045YB)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- NMC Caution Watch Your Step Sign, CGA12AB (CGA12AB)
- NEESE Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-L (10096-50-1-GRN-L)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 3XL (62032)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, L (62435)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 2XL (61483)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- Erb Safety High Visibility Jackets & Coats