Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Hi-Viz, Lime, 3XL
Mfr # 62438
Zoro # G8002736
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Waterproof Yes
- Size 3XL
- Material 300D Oxford Polyester with PU Coating, Fleece Liner
- Color Lime
- Features 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 62438
- Zoro # G8002736
- UPC # 720609624383
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Waterproof | Yes |
Material | 300D Oxford Polyester with PU Coating, Fleece Liner |
Item | Bomber Jacket,Class 3,Hi-Viz,Lime,3XL |
Color | Lime |
Features | 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs |
Standards | ANSI 107 Class 3 |
Description
Bomber Jacket,Class 3,Hi-Viz,Lime,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, L/XL (8251HDZBK)
- VISION METALIZERS Global Industrial„¢ Round Glass Convex Mirror, Indoor, 36" Dia., 160° Viewing Angle (GIC3600)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OH01-12HA (HC-OH01-12HA)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- Erb Safety Workwear and Protective Clothing