Shop All High Visibility Jackets & Coats
Erb Safety
Bomber Jacket, Class 3, Hi-Viz, Lime, 2XL
Mfr # 62437
Zoro # G8002779
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Material 300D Oxford Polyester with PU Coating, Fleece Liner
- Features 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs
- Color Lime
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 62437
- Zoro # G8002779
- UPC # 720609624376
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Waterproof | Yes |
Item | Bomber Jacket,Class 3,Hi-Viz,Lime,2XL |
Material | 300D Oxford Polyester with PU Coating, Fleece Liner |
Features | 3 in 1 Jacket with Removable Fleece Liner; Jacket has 6 Pockets, Liner has 3 Pockets; Mic Tabs |
Color | Lime |
Standards | ANSI 107 Class 3 |
Description
Bomber Jacket,Class 3,Hi-Viz,Lime,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1017-RD_10X14 (U1-1017-RD_10X14)
- GEORGIA BOOT AMP Insole, MEM (GB00110)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, M-L (61495)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, L (61481)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- ERB SAFETY Bomber Jacket, Class3, Hi-Viz, Lime/Blk, 2XL (61594)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- Erb Safety High Visibility Clothing