Shop All High Visibility Jackets & Coats
Erb Safety
Black Bomber Jacket size
Mfr # 63345
Zoro # G6520031
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 300D Polyester with PU Coating
- Color Hi-Viz Lime/Black
- Waterproof Yes
- Closure Type zipper
- Style Bomber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63345
- Zoro # G6520031
- UPC # 720609633453
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Material | 300D Polyester with PU Coating |
Color | Hi-Viz Lime/Black |
Waterproof | Yes |
Closure Type | zipper |
Style | Bomber |
Lining Material | Fleece |
Type | Bomber |
Water-Resistant | Yes |
Description
Class 3, Bomber Jacket, Lime/Black, MD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Orange, Large (V1021150U-L)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C13)
- SEE ALL INDUSTRIES Eye Wash Sta Inspection Tag, Foil, PK25 (IL-EYE)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/RD)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Bomber Jacket, Class 3, Lime/Black, LG (63346)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 3XL, Polyester (63949)
- TOUGH DUCK Lined Jacket, Mens, S, Black (S24511)
- Erb Safety Workwear and Protective Clothing