Shop All Traffic Safety Vests and Apparel
This Product is Discontinued
Erb Safety
Birdseye T-shirt, Long Slv, HiViz, Lime, L (Discontinued)
Mfr # 64002
Zoro # G8004066
This Product is Discontinued
Key Features
- Color Lime
- Size L
- Material 100% Polyester Birdseye Mesh with Moisture Wicking
- Features Long Sleeve T-shirt; Left Chest Pocket; AwareLite Reflective Trim
- Standards ANSI 107 Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 64002
- Zoro # G8004066
- UPC # 720609640024
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Details
Item | Birdseye T-shirt,Long Slv,HiViz,Lime,L |
Color | Lime |
Material | 100% Polyester Birdseye Mesh with Moisture Wicking |
Features | Long Sleeve T-shirt; Left Chest Pocket; AwareLite Reflective Trim |
Standards | ANSI 107 Class 2 |
Description
Birdseye T-shirt,Long Slv,HiViz,Lime,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.