Shop All Rain Pants
Erb Safety
Bib Rain Pant, High Visibility, Lime, 3XL
Mfr # 63140
Zoro # G8003156
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Lime
- Material Polyester/Polyurethane Coating
- Features Adjustable Suspender Straps; Snap Fly Closure
- Fly Closure Type Snap Fly Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 63140
- Zoro # G8003156
- UPC # 720609631404
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Details
Item | Hi-Vis Bib Rain Pant |
Color | High Visibility Lime |
Material | Polyester/Polyurethane Coating |
Features | Adjustable Suspender Straps; Snap Fly Closure |
Fly Closure Type | Snap Fly Closure |
Description
Bib Rain Pant,High Visibility,Lime,3XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY GSS Safety Non-ANSI Premium Rain Bib Pants-Black-SM/MD (6809-SM/MD)
- STI Smoke and Acoustic Pthwy Device, 9 in. W (NEZDP233)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1322-RD_7X5 (U5-1322-RD_7X5)
- BRONER Broner Solarweave Floating Hat (48-79-596-M-G)
- ERB SAFETY Rain Pants, Hi-Viz, Orange, 2XL (61521)
- ERB SAFETY Rain Pants, HiViz, ReflectiveTrim, Lime, 2XL (61513)
- ERB SAFETY Rain Pants, Hi-Viz, Reflective Trim, Lime, L (61511)
- ERB SAFETY Rain Pants, Hi-Viz, Lime/Black, M (63514)
- ERGODYNE GloWear 8915 Class E Rain Pants, Orange, 4XL (24418)
- GAME WORKWEAR The Econo Hi-Vis Rain Pant, Yellow, Size 4X (1555E)
- TINGLEY Tingley StormFlex Rain Pants (P67013.XL)
- Erb Safety Workwear and Protective Clothing