Shop All High Visibility Jackets & Coats
Erb Safety
Aware Wear Winter Wear ANSI Class 2 Bomber Jacket, - Orange/Black, Size 3XL
Mfr # 61606
Zoro # G808425118
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61606
- Zoro # G808425118
- UPC # 720609613226
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Aware wear winter wear ansi class 2 bomber jacket, 61606 - orange/black model s106 hi viz orange and black ansi class 2 bomber jacket has a polyurethane coating to shield water. features of the jacket are warm fleece liner, zipper & snap front closure, detachable hood, 2 exterior pockets and 1 interior chest pocket. Microphone tabs on each shoulder to hold communication device. conforms to ansi/isea 107 for design, color & reflectivity. size 3xl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (1073-M (8))
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (MK-296)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, XL (8381)
- SAFETYSHIRTZ Stealth Elk Reflective High Visibility Hoodie, Black, L (70030503L)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, XL, Color: Lime (61593)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime/Blk, L (61592)
- ERB SAFETY Jacket, Class 3, Hi-Viz, Lime, 2XL, Polyester (63948)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, M (62035)
- RADIANS Radians SJ510 Quilted Reversible Jacket with Zip-Off Sleeves (SJ510-3ZGS-XL)
- Erb Safety High Visibility Jackets & Coats