Shop All High Visibility Vests
Erb Safety
Aware Wear S720 Class 2 Female Vest, , Lime, M
Mfr # 61916
Zoro # G508415570
Sold in multiples of 2 for $35.90
$35.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61916
- Zoro # G508415570
- UPC # 720609619167
- Country of Origin China
- Category High Visibility Vests
Description
Aware wear s720 class 2 female vest, 61916, lime, medium class 2 women's fit vest with contoured waist, vents at hips and repositioned horizontal tape. material is made of 100% polyester tricot. has a 2 exterior waist pockets, and meets ansi/isea 107 requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Die Cut Inspection Arrows 0.187" H, PK 25 (DIA-375-RD-PK)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (SZNGVP9XLHH)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (WMN100280)
- CONDOR Back Support, Elastic, XL, Black (3RVA7)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- ERB SAFETY ERB S762P Non ANSI Vest, Tricot Hook & Loop Closure, Hi-Vis Pink, MD (61331)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Orange, Contrasting Trim, SM (61822)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61649)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- Erb Safety High Visibility Clothing