Shop All Traffic Safety Vests and Apparel
Erb Safety
Aware Wear® Non-ANSI Vest, 14602 - Lime, One Size
Mfr # 14602
Zoro # G302592750
product price: $39.55
/ea
Sold in multiples of 2 for $79.10
$79.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 in.
- Standards Non-ANSI
- Color Lime
- Typical Overboot/Overshoe Application Commercial Use
- Size OS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14602
- Zoro # G302592750
- UPC # 720609614254
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 16 in. |
Size | OS |
Details
Item | Aware Wear® Non-ANSI Reflective Safety Vest, Lime - One Size |
Standards | Non-ANSI |
Color | Lime |
Typical Overboot/Overshoe Application | Commercial Use |
Material | Polyester Mesh |
Description
AWARE WEAR® NON-ANSI VEST, 14602 - LIME HI VIZ LIME NON-ANSI LIGHTWEIGHT, HIGHLY VISIBLE POLYESTER MESH VEST IS ACCEPTABLE FOR WEAR WHEN AN ANSI STYLE VEST IS NOT REQUIRED. IT HAS ADJUSTABLE HOOK AND LOOP FRONT CLOSURE WITH ELASTIC SIDE STRAPS SO IT WILL FIT MOST. 1" REFLECTIVE STRIPES ON FRONT AND BACK. DOES NOT MEET THE REQUIREMENTS OF ANSI.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, W, 10 1/2, Black, PR (TB11064A001)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- ALLEGRO INDUSTRIES Deluxe Source Pre-Filter (316 CFM) (9350-04)
- RADIANS Radians SV272-2 Type R Class 2 Multipurpose Surveyor Vest (SV272-2ZGM-2X)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, 5XL (63253)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- ERB SAFETY Vest, Hi-Viz, Lime, Contrasting Trim, 2XL (61818)
- ERB SAFETY Break Away Vest, Class 2, HiViz, Orange, 3XL (61744)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 3XL (61767)
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, MD (61916)
- KLEIN TOOLS Safety Vest, High-Visibility Reflective Vest, M/L (60269)
- Erb Safety Traffic Safety Vests and Apparel