Shop All High Visibility Vests
Erb Safety
Aware Wear ANSI Class 2 Economy Mesh Vest, - Lime, Size XL
Mfr # 61427
Zoro # G508436025
product price: $9.49
/ea
Sold in multiples of 4 for $37.96
$37.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61427
- Zoro # G508436025
- UPC # 720609614377
- Country of Origin China
- Category High Visibility Vests
Description
Aware wear ansi class 2 economy mesh vest, 61427 - lime model s362 ansi class 2 safety hi viz lime vest provides visibility to the wearer at an economical price. the fully mesh material is made of 100% polyester. the front of the vest fastens with a hook & loop front closure. this economy style vest does not have pockets. awarelite reflective trim. size xl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Adjustment Pole, Black, 60mm D (XVUZ05)
- EDGE Knit Liner, 15 ga., White, Sz 6, PR (48-125)
- TOUGH DUCK Men's Black Polyester Parka size 2XL (S18721)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Orange, Contrasting Trim, SM (61822)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61649)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Lime, Contrasting Trim, 5XL (61821)
- GAME WORKWEAR The Workzone Vest, Royal, Size 4X/5X (I-35E)
- Erb Safety Workwear and Protective Clothing