Shop All High Visibility Vests
Erb Safety
Aware Wear ANSI Class 2 Economy Mesh Vest, - Lime, Size M
Mfr # 61425
Zoro # G008436006
Sold in multiples of 3 for $27.57
$27.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61425
- Zoro # G008436006
- UPC # 720609614308
- Country of Origin China
- Category High Visibility Vests
Description
Aware wear ansi class 2 economy mesh vest, 61425 - lime model s362 ansi class 2 safety hi viz lime vest provides visibility to the wearer at an economical price. the fully mesh material is made of 100% polyester. the front of the vest fastens with a hook & loop front closure. this economy style vest does not have pockets. awarelite reflective trim. size md.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- BRADY Pneumatic Fitting Lockout, Red, PK6 (65645)
- CARHARTT Triple Stitch Belt, Brown, 38" L, 1-3/8" W (A000550720109)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Lime, Contrasting Trim, 5XL (61821)
- ERB SAFETY ERB S762P Non ANSI Vest, Tricot Hook & Loop Closure, Hi-Vis Pink, MD (61331)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Orange, Contrasting Trim, SM (61822)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61649)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, X-Large, Class 2 (M7048C-2 XL)
- Erb Safety Workwear and Protective Clothing