Shop All High Visibility Vests
Erb Safety
Aware Wear ANSI Class 2 Economy Mesh Vest, - Lime, Size 5XL
Mfr # 61431
Zoro # G308436027
product price: $10.99
/ea
Sold in multiples of 3 for $32.97
$32.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61431
- Zoro # G308436027
- UPC # 720609614360
- Country of Origin China
- Category High Visibility Vests
Description
Aware wear ansi class 2 economy mesh vest, 61431 - lime model s362 ansi class 2 safety hi viz lime vest provides visibility to the wearer at an economical price. the fully mesh material is made of 100% polyester. the front of the vest fastens with a hook & loop front closure. this economy style vest does not have pockets. awarelite reflective trim. size 5xl.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXL)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10033 (10033)
- ERB SAFETY ERB S762P Non ANSI Vest, Tricot Hook & Loop Closure, Hi-Vis Pink, MD (61331)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Lime, Contrasting Trim, 5XL (61821)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61649)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61658)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- ERB SAFETY ERB S383P Class 2 Mesh Vest, Hi-Vis Orange, Contrasting Trim, SM (61822)
- 2W INTERNATIONAL Orange Zipper Front Oralite High Viz Vest, X-Large, Class 3 (S8138C-3 XL)
- Erb Safety Workwear and Protective Clothing