Shop All Surveyor Vests
Erb Safety
Aware Wear® ANSI Class 2 Economy Mesh Vest, 61659 - Orange, Size L
Mfr # 61659
Zoro # G302571915
Sold in multiples of 2 for $65.78
$65.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erb Safety
- MFR # 61659
- Zoro # G302571915
- UPC # 720609616593
- Country of Origin United States
- Category Surveyor Vests
Description
AWARE WEAR® ANSI CLASS 2 ECONOMY MESH VEST, ORANGE, SIZE L, 61659 MODEL S363P ANSI CLASS 2 SAFETY HI VIZ ORANGE VEST PROVIDES VISIBILITY TO THE WEARER AT AN ECONOMICAL PRICE. THE FULLY MESH MATERIAL IS MADE OF 100% POLYESTER. THIS ECONOMY ZIPPER STYLED VEST HAS THREE POCKETS, 2 EXTERIOR WAIST AND 1 CHEST. AWARELITE REFLECTIVE TRIM. SIZE LG.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Chemical Work Glove, Black, 2XL/11, PR (CHNP5-06-XXL)
- MCR SAFETY Economy Grade Cow Grain Driver, M, PK12 (3215M)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1264-NP_14X10)
- ERB SAFETY Aware Wear® ANSI Class 2 Economy Mesh Vest, 61649 - Lime, Size XL (61649)
- KISHIGO S, Lime, Class 3, 6 Pocket Contrast Mesh Vest (1242-S)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, Medium, Class 2 (SV544BKC-2 M)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- KISHIGO L, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-L)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest (SV27-2ZOM-L)
- Erb Safety Surveyor Vests