Shop All Surveyor Vests
Erb Safety
Aware Wear® ANSI Class 2 Economy Mesh Vest, 61650 - Lime, Size 2XL
Mfr # 61650
Zoro # G302571656
product price: $27.65
/ea
Sold in multiples of 2 for $55.30
$55.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61650
- Zoro # G302571656
- UPC # 720609616500
- Country of Origin United States
- Category Surveyor Vests
Description
AWARE WEAR® ANSI CLASS 2 ECONOMY MESH VEST, 61650 - LIME, SIZE 2XL MODEL S363P ANSI CLASS 2 SAFETY HI VIZ LIME VEST PROVIDES VISIBILITY TO THE WEARER AT AN ECONOMICAL PRICE. THE FULLY MESH MATERIAL IS MADE OF 100% POLYESTER. THIS ECONOMY ZIPPER STYLED VEST HAS THREE POCKETS, 2 EXTERIOR WAIST AND 1 CHEST. AWARELITE REFLECTIVE TRIM. SIZE 2-XL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (CTUF-G13)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-424/S)
- ZING Lockout Padlock, 3" Shackle Height (710KA-YELLOW)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38S1)
- ERB SAFETY Surveyor Vest, Deluxe, Lime, XL (62387)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZOM-5X)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: 5X (DSV521-5X)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-XL)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- KISHIGO 3XL, Lime Class 2 Black Series Surveyors Vest (S5002-3X)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-M)
- Erb Safety Workwear and Protective Clothing