Erb Safety

Aware Wear® ANSI Class 2 Economy Mesh Vest, 61426 - Lime, Size L


product price: $27.99
/ea
Sold in multiples of 2 for $55.98

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AWARE WEAR® ANSI CLASS 2 ECONOMY MESH VEST, LIME, SIZE L, 61426 MODEL S362 ANSI CLASS 2 SAFETY HI VIZ LIME VEST PROVIDES VISIBILITY TO THE WEARER AT AN ECONOMICAL PRICE. THE FULLY MESH MATERIAL IS MADE OF 100% POLYESTER. THE FRONT OF THE VEST FASTENS WITH A HOOK & LOOP FRONT CLOSURE. THIS ECONOMY STYLE VEST DOES NOT HAVE POCKETS. AWARELITE REFLECTIVE TRIM. SIZE LG.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.