Shop All Cut-Resistant Gloves
Erb Safety
A5A-110 Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, 3X, PR
Mfr # 22490
Zoro # G4327960
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Erb Safety
- MFR # 22490
- Zoro # G4327960
- UPC # 720609224903
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Size 3XLarge. Each pair is on a retail ready header card. ANSI Cut Level A5. 13 gauge. Aramid with spandex and steel fibers provide high level of cut strength with a comfortable flexible fit. Nitrile Micro Foam Palm Coating provides excellent grip in a wide range of conditions. Elastic cuffs. Breathable. Excellent tear strength, abrasion and cut resistance. EN388: 4342.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Green (2900G-XL)
- PIG PIG Roof Leak Diverter, Gray, 10.51 lb. (TLS464-GY)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 100 PK (18-11002)
- LITTLE GIANT Gas Cylinder Storage Unit, 10 to 30 Cap (GSU-72W-70H)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, XL, PR (22488)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, MD, PR (22486)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, LG, PR (22487)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (92753XXL)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, S Sz (R-CRY-02-S)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540S)
- Erb Safety Gloves & Hand Protection