Shop All Cut-Resistant Gloves
Erb Safety
A4H-241 Republic ANSI Cut Level A4 HPPE Gloves, PU Coated, 2X, PR
Mfr # 22484
Zoro # G4328170
product price: $5.89
/pr
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 22484
- Zoro # G4328170
- UPC # 720609224842
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Size 2XLarge. ANSI Cut Level A4. Made of 13g, HPPE and PU palm coating. Excellent abrasion resistance and tear strength. Moderate puncture resistance with good grip. EN 388: 4242D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Danger-Do Not Enter Confined Space Permit Required-10in x 14in OSHA, DS-Confined Space Permit 1 (DS-Confined Space Permit 1)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (714)
- STI Firestop Plug, 2 In. W, 3 In. H (FP200)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, XL, PR (22488)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, LG, PR (22487)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, MD, PR (22486)
- ERB SAFETY A5A-110 Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, 3X, PR (22490)
- ERB SAFETY A2H-241 Republic ANSI Cut Level A2 HPPE Gloves, PU Coated, MD, PR (22471)
- HEXARMOR Coated Gloves, Polyurethane, Gray, L, PR (2085-L (9))
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- Erb Safety Gloves & Hand Protection