Shop All Cut-Resistant Gloves
Erb Safety
A4H-110 Republic ANSI Cut Level A4 HPPE Gloves, Nitrile Coated, XL, PR
Mfr # 22478
Zoro # G4327744
product price: $7.45
/pr
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 22478
- Zoro # G4327744
- UPC # 720609224781
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Size XLarge. Each pair is on a retail ready header card. ANSI Cut Level A4. 13 gauge, HPPE glove with excellent abrasion resistance and tear strength. Micro Foam Nitrile coating provides extra glove grip. EN 388: 4242.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (ULD-C5-06-XXL)
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR (37-175)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED CRANE OPERATOR Legend, Adhesive Vinyl (LHTL107)
- ERB SAFETY A2H-241 Republic ANSI Cut Level A2 HPPE Gloves, PU Coated, MD, PR (22471)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, MD, PR (22486)
- ERB SAFETY A5A-110 Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, 3X, PR (22490)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, LG, PR (22487)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, XL, PR (22488)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-8)
- Erb Safety Cut-Resistant Gloves