Shop All Cut-Resistant Gloves
Erb Safety
A2H-110 Republic ANSI Cut Level A2 HPPE Gloves, Nitrile Coated, XL, PR
Mfr # 22468
Zoro # G4328557
product price: $7.25
/pr
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 22468
- Zoro # G4328557
- UPC # 720609224682
- Country of Origin China
- Category Cut-Resistant Gloves
Description
Size XLarge. Each pair is on a retail ready header card. ANSI Cut Level A2. 18 gauge, HPPE glove. Nitrile coating provides grip and slip resistance in light oily environments. Touchscreen capability. Elastic cuffs. Breathable. Thumb saddle reinforcement. Abrasion resistance. EN 388: 4342.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- RINGERS GLOVES Hi-Vis Mechanics Gloves, M, Green, Nylon (307-09)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-3X)
- NOTRAX 5 ft Static Dissipative Mat 5 ft Thick, PVC (825S0035GY)
- ERB SAFETY A2H-241 Republic ANSI Cut Level A2 HPPE Gloves, PU Coated, MD, PR (22471)
- ERB SAFETY A4H-110 Republic ANSI Cut Level A4 HPPE Gloves, Nitrile Coated, LG, PR (22477)
- ERB SAFETY A5A-110 Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, 3X, PR (22490)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, MD, PR (22486)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, LG, PR (22487)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (4041-M (8))
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PR (SWTACSL/XL)
- Erb Safety Gloves & Hand Protection