Shop All Flame Resistant & Arc Flash Shirts
Erb Safety
9503IFR Flame Resistant Long Sleeve T-Shirt, Lime, LG
Mfr # 61071
Zoro # G8805298
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61071
- Zoro # G8805298
- UPC # 720609610713
- Country of Origin El Salvador
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | Large |
Description
100% Inherent Flame Resistant Modacrylic/Rayon/Twaron blend t-shirt in Hi Viz Lime with long sleeves. Meets ASTM F1506 (ATPv 10 cals/cm2) HRC 2. 3M 8735 2" inherent flame resistant reflective material. Moisture wicking t-shirt meets ANSI/ISEA 107 Type R, Class 3 as an FR garment. Available in sizes MD-5X.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 4 in W x 90 ft. L, Adhesive Mounting, White/Blue (91289)
- MICHELIN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- ARIAT Size 8-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 10.75' L x 10.75' W x 1' H (PAK1001)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, LT (FRS160-MBL LRG TLL)
- ARIAT FR Henley Longsleeve Tee, Gray, 2XL (10013519)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- PIP FR Clothing (385-FRHN-(NV)-3X)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, S (ZFI509-S)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NX2T)
- Erb Safety Workwear and Protective Clothing