Shop All Flame Resistant & Arc Flash Shirts
Erb Safety
9502IFR Flame Resistant Long Sleeve T-Shirt, Lime, XL
Mfr # 61122
Zoro # G8805313
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61122
- Zoro # G8805313
- UPC # 720609611222
- Country of Origin El Salvador
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | X-Large |
Description
100% Inherent Flame Resistant Modacrylic/Rayon/Twaron blend t-shirt in Hi Viz Lime with long sleeves. Meets ASTM F1506 (ATPv 10 cals/cm2) HRC 2. 3M 8735 2" inherent flame resistant reflective material. Moisture wicking t-shirt meets ANSI/ISEA 107 Type R, Class 2 as an FR garment. Available in sizes SM-4X.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-21)
- LYLE Decal, Danger Lock Out Electrical, 14x10", Height: 10 in (LCU4-0666-ND_14X10)
- ZORO SELECT Respirator Storage Bag with Zipper, PVC, 16 in L x 14 in W (30E982)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95M)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHL)
- MUTUAL INDUSTRIES Cl2 Ansi Lime Solid Durable Fr 4X (80070-0-107)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-MD-NR)
- COAXSHER Wildland Fire Shirt, 2XL, Yellow, Zipper (FC106-XXL)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-LG)
- Erb Safety Arc Flash and Flame Resistant Clothing