Shop All Traffic Safety Vests and Apparel
Erb Safety
5XL Hi Viz Safety Vest, Lime
Mfr # 14615
Zoro # G7951155
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 107 Class 3
- Color Lime With Orange Trim
- Features Contrasting Orange Trim; Hook & Loop Front Closure; Right Interior Waist Pocket; Left Interior Waist Pocket with Pen Compartment
- Material 100% Polyester Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 14615
- Zoro # G7951155
- UPC # 720609146151
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 5XL |
Details
Standards | ANSI 107 Class 3 |
Item | Safety Vest,HiViz,Lime,Cntrstng Trim 5XL |
Color | Lime With Orange Trim |
Features | Contrasting Orange Trim; Hook & Loop Front Closure; Right Interior Waist Pocket; Left Interior Waist Pocket with Pen Compartment |
Material | 100% Polyester Mesh |
Description
Safety Vest,HiViz,Lime,Cntrstng Trim 5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Butyl, 2XL, 1 PR (878-11)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.50 Diopter (8PJK6)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- ERB SAFETY Aware Wear® Non-ANSI Vest, 61728 - Pink, One Size (61728)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, XS (61645)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, M (61823)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 5XL (61635)
- ERB SAFETY Vest, Hi-Viz, Orange, Contrasting Trim, 4XL, Material: 100% Polyester Mesh (61768)
- 2W INTERNATIONAL Premium Safety Vest, Black, 5X-Large (CV-BK 5XL)
- Erb Safety Traffic Safety Vests and Apparel