Shop All High Visibility Jackets & Coats
Erb Safety
5XL Hi-Viz Bomber Jacket, Orange/Black
Mfr # 61608
Zoro # G8339725
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Color Orange
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61608
- Zoro # G8339725
- UPC # 720609616081
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Details
Waterproof | Yes |
Item | Bomber Jacket,Hi-Viz,Orange/Black,5XL |
Color | Orange |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Standards | ANSI 107 Class 3 |
Description
Bomber Jacket,Hi-Viz,Orange/Black,5XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Replacement Sensor, Carbon Monoxide (CO-91NS)
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English (U6-1219-RD_14X10)
- PELICAN Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or (1120)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2092-XL (10))
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, M (62434)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 5XL-6XL (61498)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, 2XL (62031)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, XL (62037)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 2XL (61483)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-5X)
- Erb Safety High Visibility Jackets & Coats