Shop All High Visibility Jackets & Coats
Erb Safety
4XL Hi-Viz Bomber Jacket, Orange/Black
Mfr # 61607
Zoro # G8002541
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof Yes
- Features Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs
- Size 4Xl
- Material 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner
- Standards ANSI 107 Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erb Safety
- MFR # 61607
- Zoro # G8002541
- UPC # 720609616074
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Details
Waterproof | Yes |
Features | Zipper and Snap Front Closure; Left Interior Chest Pocket; 2 Exterior Slash Pockets with Rain Guard; Detachable and Stowable Hood; Mic Tabs on Both Sides; Adjustable Cuffs |
Item | Bomber Jacket,Hi-Viz,Orange/Black,4XL |
Material | 100% Polyester 300D Oxford with PU Coating, 100% Black Polyester Fleece Liner |
Standards | ANSI 107 Class 3 |
Color | Orange |
Description
Bomber Jacket,Hi-Viz,Orange/Black,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, M, 1 PR (660-M)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 110)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILPG10/11)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3634)
- ERB SAFETY Rain Coat, Reflective Trim, HiViz, Lime, 4XL (61485)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, 3XL-4XL (61497)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, XL (62436)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Orange, L (62036)
- RADIANS Bomber Jacket Multi Color Class 3 (SJ12-3ZMS-3X)
- Erb Safety High Visibility Clothing